
Softex Grips-1.000-4.500-0.075-RE-325-89-BLACK-STOCK
Mfr # 543012
Zoro # G506980049
product price: $3.59
/eaSold in multiples of 420 for $1,507.80
Key Features
Color
Black
Inside Dia.
1.000"(25.40 mm)
Finish
Textured
Inside Length
4.500" (114.30 mm)
End Type
Round End (RE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543012
Zoro #
G506980049
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1.000"(25.40 mm)
Inside Length
4.500" (114.30 mm)
Wall Thickness
0.075" (1.91 mm)
Details
Color
Black
Finish
Textured
End Type
Round End (RE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.