Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TUBING-0.875-0.450-26.000-9.0-NPVC-BLACK,

  • Mfr # 153082

  • Zoro # G906980182


product price: $62.19
/pk 10, $6.22/ea

Key Features

Color
Black
Inside Dia.
0.875" (22.225 mm)
Inside Length
26.000" (660.40 mm)
Wall Thickness
0.450" (11.43 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153082
Zoro #
G906980182
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.875" (22.225 mm)
Inside Length
26.000" (660.40 mm)
Wall Thickness
0.450" (11.43 mm)

Details

Color
Black

Description

FEX TUBING-0.875-0.450-26.000-9.0-NPVC-BLACK-STOCK-10 PCS/BOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.