Vynafoam-0.750-4.500-4.500-0.035-0.150-RE-709-89-BLACK-130-89-BLACK, 17PK
- Mfr # 001719
- Zoro # G806980107
product price:Â
$
83.45
/pk of 17, $4.91/ea
Key Features
Color
Black
Inside Dia.
0.750" (19.05 mm)
End Type
Round End (RE)
Inside Length
4.500" (114.30 mm)
Wall Thickness
0.150 in (3.81 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 001719
- Zoro #
- G806980107
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
- End Type
- Round End (RE)
Dimensions
- Inside Dia.
- 0.750" (19.05 mm)
- Inside Length
- 4.500" (114.30 mm)
- Wall Thickness
- 0.150 in (3.81 mm)
Description
Vynafoam-0.750-4.500-4.500-0.035-0.150-RE-709-89-BLACK-130-89-BLACK-17/BOX-STOCK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.