Vynafoam-0.875-4.500-4.500-0.035-0.150-FE-709-89-BLACK-130-89-BLACK-STOCK

  • Mfr # 352472

  • Zoro # G806980251


product price:  $1,586.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Inside Dia.
0.875" (22.225 mm)
Wall Thickness
0.150"(3.81 mm)
Inside Length
4.500" (114.30 mm)
End Type
Flat End (FE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352472
Zoro #
G806980251
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.875" (22.225 mm)
Wall Thickness
0.150"(3.81 mm)
Inside Length
4.500" (114.30 mm)

Details

Color
Black
End Type
Flat End (FE)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.