Zoro Homepage

18 Swivel Window Squeegee with Quick Release

  • Mfr # GRI129-18

  • Zoro # G815718159


product price: $24.65
/ea

Key Features

Color
Blue / Silver / Black
Depth
1 in
Length
18 in
Squeegee Blade Material
Natural Rubber / Steel / Plastic
Squeegee Blade Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI129-18
Zoro #
G815718159
UPC #
810162791582
Country of Origin
China

Dimensions

Depth
1 in
Length
18 in
Squeegee Blade Width
5 in

Details

Color
Blue / Silver / Black
Squeegee Blade Material
Natural Rubber / Steel / Plastic

Description

This window squeegee's efficient and convenient design is a must-have for establishments looking to provide a good first impression to incoming guests. The handle is made of durable plastic and features a comfortable ergonomic design to reduce user fatigue. The natural rubber blade provides streak-free cleaning for a welcoming atmosphere at your restaurant, cafe, or office. Replacing the natural rubber blade on this squeegee is as easy as it gets. Simply flip the quick-release flap up, slide out the old blade, and replace it with your new one before flipping the quick-release flap down again for a reliably firm grip on the blade. Be sure to always replace the blade with the first sign of rounding, abrasions, or worn corners, and be sure to clean and wipe dry your squeegee before storing.


  • Streak-free window cleaning
  • Handle swivels 180° to reach tight corners, edges and sills
  • Light weight plastic design reduces user fatigue
  • Made of rust-resistant, long-lasting stainless steel
  • Quickly replace blades with convenient quick release flap
  • Can be used handheld or with an Gritt Commercial telescopic pole
  • Pole Connection: Click / Lock or Tapered End
  • Blade Length: 18-Inches
  • Blade Material: Natural Rubber
  • Delivers professional, streak-free results to windows and glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.