Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Aluminum Pole with Click / Lock Adapter Cone

  • Mfr # GRI107-12PK-ZORO

  • Zoro # G815718142


product price: $5.19
/ea
Sold in multiples of 12 for $62.28

Key Features

Width
1 in
Frame Material
Aluminum
Length
20 in
Color
Blue / Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI107-12PK-ZORO
Zoro #
G815718142
UPC #
810162791759
Country of Origin
China

Dimensions

Width
1 in
Length
20 in

Details

Frame Material
Aluminum
Color
Blue / Silver

Description

Switching between various tools is quick and simple and makes any job easier. Ensure your windows and other surfaces remain clean with this helpful tool. This pole is designed to fit all Gritt Commercial squeegees, dusters, and strip washers. Better yet, it includes a 3-in-1 locking adapter cone to make switching between tools a no-hassle experience. This pole is made of durable aluminum to ensure long-lasting use. This 1-section 20 pole gives you that extra reach you need to clean those hard-to-reach areas. Plus, the click / lock adapter ensures your pole is compatible with snap-on, tapered, and threaded end handles for convenient versatility.


  • Versatile functionality with a 3-in-1 click/lock adapter
  • Constructed from sturdy aluminum for durability
  • Compatible with all Gritt Commercial squeegees, dusters, and strip washers
  • Attaches effortlessly to tapered, threaded, and click/lock handles
  • Handle Material: Aluminum
  • Pole Connection: Click / Lock, Tapered End, and Threaded End
  • Handle Length: 20-Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.