22 Flexible Wand Duster With Microfiber and Chenille Sleeve and 20 Pole

  • Mfr # GRI175-20I

  • Zoro # G915718165


product price: $22.75
/ea

Key Features

Color
Blue
Width
2 in
Depth
1 in
Material
Aluminum / Chenille / Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI175-20I
Zoro #
G915718165
UPC #
810162792305
Country of Origin
China

Dimensions

Width
2 in
Length
44 in
Depth
1 in

Details

Color
Blue
Material
Aluminum / Chenille / Microfiber

Description

Count on the Gritt Commercial 22 flex wand duster for comprehensive dusting tasks! Its gentle chenille and microfiber sleeve effectively traps and eliminates dust and dirt while safeguarding surfaces from damage. This robust sleeve is machine washable and engineered for enduring performance. Effortlessly sliding onto the wand, it offers convenient usage, while the wand's flexible design effortlessly bends and conforms to any shape.


  • Sleeves are machine washable
  • Premium microfiber fingers grab more dust with more surface area
  • Wand bends and contours to any surface
  • Easily traps and removes dirt and dust
  • Excellent for dusting high, hard-to-reach areas, including ceiling fan blades, walls, ceilings, entertainment centers, cabinets and more
  • This duster brush can be attached to a Gritt Commercial telescopic handle (sold separately) for a more extended reach. By utilizing the included handle, this wand duster can also be used on its own, offering a quick, efficient cleaning solution.
  • Pole Length: 20-Inches
  • Duster Length: 22-Inches
  • Material: Chenille and Microfiber
  • Head bends in any shape to dust ceiling fans and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.