Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 Flexible Wand Duster With Microfiber and Chenille Sleeve and 6' Telescopic Pole

  • Mfr # GRI175-6F

  • Zoro # G215718162


product price: $32.19
/ea

Key Features

Material
Aluminum / Chenille / Microfiber
Width
2 in
Depth
1 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI175-6F
Zoro #
G215718162
UPC #
810162792336
Country of Origin
China

Dimensions

Length
63 to 94 in
Width
2 in
Depth
1 in

Details

Material
Aluminum / Chenille / Microfiber
Color
Blue

Description

Count on the Gritt Commercial 22 flex wand duster with Microfiber/Chenille sleeve and 6' telescopic pole for comprehensive dusting tasks! Its gentle microfiber and chenille sleeve effectively traps and eliminates dust and dirt while safeguarding surfaces from damage. This robust sleeve is machine washable and engineered for enduring performance. Effortlessly sliding onto the wand, it offers convenient usage, while the wand's flexible design effortlessly bends and conforms to any shape.The accompanying 2-section telescopic pole features an adjustable 3-6' length, obviating the need for a ladder in many instances. Tailored for overhead applications, it incorporates a user-friendly twist-and-lock system, ensuring secure extension of the pole during use. Employ this duster with telescopic pole to eradicate dust and dirt from your restaurant, cafe, or office space.


  • Sleeves are machine washable
  • Premium microfiber fingers grab more dust with more surface area
  • 2-section telescopic pole offers adjustable 3 - 6' length and secure locking
  • Kit Includes: 22" Flexible wand duster - 6' Telescopic pole - Chenille/Microfiber sleeve
  • Duster Length: 22"
  • Pole Minimum Length: 3'
  • Pole Maximum Length: 6'
  • Excellent for dusting high, hard-to-reach areas, including ceiling fan blades, walls, ceilings, entertainment centers, cabinets and more
  • Head bends in any shape to dust ceiling fans and more
  • This duster brush can be attached to a Gritt Commercial telescopic handle (sold separately) for a more extended reach. By utilizing the included handle, this wand duster can also be used on its own, offering a quick, efficient cleaning solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.