
22 Flexible Wand Duster With Microfiber and Chenille Sleeve
Mfr # GRI176-2PK-ZORO
Zoro # G215718186
product price: $19.49
/eaSold in multiples of 2 for $38.98
Key Features
Length
22 in
Depth
1 in
Width
2 in
Material
Chenille / Microfiber
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRI176-2PK-ZORO
Zoro #
G215718186
UPC #
810162792275
Country of Origin
China
Dimensions
Length
22 in
Depth
1 in
Width
2 in
Details
Material
Chenille / Microfiber
Color
Blue
Description
Count on the Gritt Commercial 22 flex wand duster for comprehensive dusting tasks! Its gentle chenille and microfiber sleeve effectively traps and eliminates dust and dirt while safeguarding surfaces from damage. This robust sleeve is machine washable and engineered for enduring performance. Effortlessly sliding onto the wand, it offers convenient usage, while the wand's flexible design effortlessly bends and conforms to any shape.
- Sleeves are machine washable
- Premium microfiber fingers grab more dust with more surface area
- Wand bends and contours to any surface
- Easily traps and removes dirt and dust
- Excellent for dusting high, hard-to-reach areas, including ceiling fan blades, walls, ceilings, entertainment centers, cabinets and more
- Head bends in any shape to dust ceiling fans and more
- This duster brush can be attached to a Gritt Commercial telescopic handle (sold separately) for a more extended reach. By utilizing the included handle, this wand duster can also be used on its own, offering a quick, efficient cleaning solution.
- Length: 22-Inches
- Material: Chenille and Microfiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.