3 Gallon Window & General Cleaning Bucket

  • Mfr # GRI183-12PK-ZORO

  • Zoro # G315718185


product price: $11.85
/ea
Sold in multiples of 12 for $142.20

Key Features

Depth
9 in
Color
Blue
Bucket/Pail Width
17.2 in
Bucket/Pail Material
Plastic
Bucket/Pail Length
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI183-12PK-ZORO
Zoro #
G315718185
UPC #
810162792473
Country of Origin
China

Dimensions

Depth
9 in
Bucket/Pail Width
17.2 in
Bucket/Pail Length
7.2 in

Details

Color
Blue
Bucket/Pail Material
Plastic

Description

The Gritt Commercial 3 Gallon Window & General Cleaning Bucket is made of heavy-duty plastic for excellent durability and features an ergonomic handle for comfortable, easy carrying. This bucket is sure to save you time and energy on any window cleaning job. This large bucket can hold up to 3 gallons of liquid and is sure to help make large cleaning jobs more efficient.


  • Holds up to 3 gallons of liquid
  • Durable heavy-duty plastic construction
  • Makes cleaning windows easier
  • Made from high-grade plastic for lasting use
  • Equipped with a sturdy handle for a comfortable grip
  • Compact size for easy storage
  • Professional cleaning bucket comes in a rectangular shape that is ideal for tools up to 14-inches long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.