Zoro Homepage

3 Gallon Window & General Cleaning Bucket

  • Mfr # GRI183

  • Zoro # G715718174


product price: $27.69
/ea

Key Features

Bucket/Pail Material
Plastic
Bucket/Pail Length
7.2 in
Color
Blue
Depth
9 in
Bucket/Pail Width
17.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI183
Zoro #
G715718174
UPC #
810162791599
Country of Origin
China

Dimensions

Bucket/Pail Length
7.2 in
Depth
9 in
Bucket/Pail Width
17.2 in

Details

Bucket/Pail Material
Plastic
Color
Blue

Description

The Gritt Commercial 3 Gallon Window & General Cleaning Bucket is made of heavy-duty plastic for excellent durability and features an ergonomic handle for comfortable, easy carrying. This bucket is sure to save you time and energy on any window cleaning job. This large bucket can hold up to 3 gallons of liquid and is sure to help make large cleaning jobs more efficient.


  • Holds up to 3 gallons of liquid
  • Durable heavy-duty plastic construction
  • Makes cleaning windows easier
  • Made from high-grade plastic for lasting use
  • Equipped with a sturdy handle for a comfortable grip
  • Compact size for easy storage
  • Professional cleaning bucket comes in a rectangular shape that is ideal for tools up to 14-inches long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.