40 Gallon Corrugated Cardboard Trash Can and Recycling Container, 10PK

  • Mfr # GRI520-40G-10

  • Zoro # G822773516


product price:  $102.99
/pk 10, $10.30/ea
Free Shipping & Returns

Key Features

Container Capacity
40 Gallon
Height
31 in
Material
Cardboard
Color
White
Depth
16.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI520-40G-10
Zoro #
G822773516
UPC #
810162792763
Country of Origin
Viet Nam

Dimensions

Height
31 in
Depth
16.25 in
Overall Width
16.25 in

Details

Container Capacity
40 Gallon
Item
Trash Can
Material
Cardboard
Color
White

Description

Keep your events, workplaces, and outdoor spaces clean and organized with our 40-Gallon Corrugated Cardboard Trash & Recycling Containers. Designed for both durability and convenience, these lightweight yet sturdy containers are ideal for high-traffic areas, temporary setups, and large gatherings. Whether you're organizing a corporate event, outdoor festival, or temporary workspace, these cardboard waste containers provide an efficient, eco-conscious waste disposal solution. Their sturdy design ensures they stay upright and secure, while the disposable material allows for hassle-free cleanup. Keep your space tidy with this affordable, lightweight, and sustainable trash and recycling solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.