Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6' Telescopic Pole, Aluminum, Adjustable 3.5 - 6' length with Click / Lock Adapter Cone

  • Mfr # GRI106-6F

  • Zoro # G015718164


product price: $23.85
/ea

Key Features

Color
Blue / Silver
Length
41 to 72 in
Width
1 in
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI106-6F
Zoro #
G015718164
UPC #
810162791568
Country of Origin
China

Dimensions

Length
41 to 72 in
Width
1 in

Details

Color
Blue / Silver
Frame Material
Aluminum

Description

For extended scrubbing or scraping reach, consider the Gritt Commercial 6' telescopic pole with click/cock adapter cone. Crafted from durable aluminum, this pole ensures longevity. It features a 3-in-1 click/lock adapter cone for hassle-free tool switching, compatible with all Gritt Commercial squeegees, dusters, and strip washers.The 2-section adjustable pole extends from 3.5 to 6', effortlessly adjustable by twisting in either direction and locking securely. Ideal for above-waist applications, it often eliminates the need for a ladder. The click/lock adapter assures compatibility with snap-on, tapered, and threaded end handles, offering versatile functionality. Quick and simple tool transitions streamline any task, ensuring pristine windows and surfaces with ease.


  • Versatile functionality with adjustable length from 3.5 to 6'
  • Eliminates ladder need in many instances with its long reach
  • Constructed from sturdy aluminum for durability
  • Compatible with all Gritt Commercial squeegees, dusters, and strip washers
  • Attaches effortlessly to tapered, threaded, and click/lock handles
  • Handle Material: Aluminum
  • Pole Connection: Click / Lock, Tapered End, and Threaded End
  • Minimum Length: 3.5'
  • Maximum Length: 6'
  • Heavy duty telescopic pole for high access window cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.