All-In-One 36'' Microfiber Dust Mop Set With 72 Telescopic Handle

  • Mfr # GRI174-36-T-4PK-ZORO

  • Zoro # G115718156


product price:  $38.19
/ea
Sold in multiples of 4 for $152.76

Key Features

Width
36 in
Length
40 to 72 in
Color
Blue / Silver
Depth
1 in
Material
Aluminum / Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRI174-36-T-4PK-ZORO
Zoro #
G115718156
UPC #
810162792244
Country of Origin
China

Dimensions

Width
36 in
Length
40 to 72 in
Depth
1 in

Details

Color
Blue / Silver
Material
Aluminum / Microfiber

Description

The Gritt Commercial all-in-one microfiber dust/dry mop with a 72 Telescopic handle offers a comprehensive solution for maintaining dust and dirt-free floors. It includes a telescopic handle, wire frame, and mop head, eliminating the need to purchase individual components. Constructed from microfiber, the mop material surpasses cotton and other cleaning materials in fineness, enabling it to penetrate cracks and crevices for thorough cleaning. The nylon content in the microfiber generates a natural static charge, effectively lifting dust and dirt and causing it to adhere to the pad. The frame, crafted from powder-coated metal wire, is rust-resistant, ensuring prolonged service life.The handle is equipped with a unique snap lock for 180-degree swivel action, allowing for precise cleaning maneuvers. Whether navigating corners with ease or maintaining a rigid position, this mop handle enables cleaning with finesse.


  • Includes frame, telescopic handle, and mop head components
  • Frame crafted from rust-resistant, black powder-coated metal wire
  • Boasts a distinctive snap lock for 180-degree swivel action or fixed position
  • Provides non-abrasive, lint-free, and streak-free cleaning
  • Mop Head Length: 36"
  • Mop Head Width: 5"
  • Handle Length: 40" to 72"
  • Handle Material: Aluminum
  • Mop Head Material: Microfiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.