Black Caution Wet Floor Sign, Pack of 3, 3PK

  • Mfr # GRI184-BLK-3PK

  • Zoro # G122773520


product price:  $36.75
/pk 3, $12.25/ea

Key Features

Color
Black
Sign Material
Plastic
Width
11 in
Height
24 in
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRI184-BLK-3PK
Zoro #
G122773520
UPC #
810162792800
Country of Origin
China

Dimensions

Width
11 in
Height
24 in
Thickness
1 in

Details

Color
Black
Sign Material
Plastic
Item
Wet Floor Sign

Description

Ensure safety and prevent slips with this Pack of 3 Black Wet Floor Signs. Designed for a sleek, professional look, these A-frame style signs offer quick and easy setup in any environment while maintaining high visibility. Perfect for restaurants, hotels, offices, retail spaces, and janitorial use, this 3-pack of black wet floor signs combines functionality with a polished, discreet design, making it a great choice for high-end or professional settings!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.