Shop GRITT COMMERCIAL
See all product information
Create Account
Black Stainless Steel Gym Wipe Dispenser, Wall Mount Wet Wipe Dispenser
- Mfr # GRI510-W-BLK
- Zoro # G922773522
product price:Â
$
89.69
/ea
Key Features
Color
Black
Material
Stainless Steel
Depth
10 in
Height
10 in
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRI510-W-BLK
- Zoro #
- G922773522
- UPC #
- 810162792817
- Country of Origin
- China
- Item
- Wipe Dispenser
- Color
- Black
- Material
- Stainless Steel
Dimensions
- Depth
- 10 in
- Height
- 10 in
- Width
- 10 in
Description
When strategically placed within public and commercial spaces, The Gritt Commercial Stainless Steel Wall Mount Wet Wipe Dispenser offers clients, guests, and employees a sleek and cost-effective solution for maintaining clean and sanitary hands and surfaces. Complete with all necessary mounting hardware, installation onto walls and columns is effortless and seamless. Crafted from durable 201 stainless steel, the dispenser boasts a full anti-smudge oleophobic coating, ensuring a consistently polished appearance even after numerous uses. Its top lid can be easily removed with two push buttons, revealing a spacious base capable of accommodating a full-size roll of up to 2,000 wipes. Additionally, the lid features a laser-cut Tri-Star opening, allowing for convenient threading of wipes and tear-off at the perforation for hassle-free use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.