Zoro Homepage

Cobweb Duster Brush, 6 11/16 Cobweb / Corner Duster Brush

  • Mfr # GRI103

  • Zoro # G715718129


product price: $17.99
/ea

Key Features

Length
8 in
Depth
6.6875 in
Width
6.6875 in
Color
Blue
Material
PET Polymer Fibers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI103
Zoro #
G715718129
UPC #
850028676974
Country of Origin
China

Dimensions

Length
8 in
Depth
6.6875 in
Width
6.6875 in

Details

Color
Blue
Material
PET Polymer Fibers

Description

Count on the Gritt Commercial 6-11/16 cobweb/corner duster brush for thorough cleaning of corners and tight spaces! Designed for easy access to hard-to-reach areas, its soft PET bristles are gentle on surfaces. This duster maintains a clean, inviting environment in any establishment.Equipped with a threaded handle, this duster brush can attach to a Gritt Commercial telescopic handle sold separately for extended reach. Alternatively, it can be used independently for quick, efficient cleaning. Perfect for removing cobwebs and dust from restaurant, cafe, or office corners. Remember to fluff out the brush before use.


  • Gentle bristles ensure surface protection
  • Excellent for accessing corners and tight spots effortlessly
  • Perfect for eliminating cobwebs and dust buildup
  • Can be used as a handheld duster
  • Compatible with a Gritt Commercial telescopic handle (available separately)
  • Cobweb duster dusts corners, ceilings & vents without scratching
  • Spider web brush with flagged brisles traps dust & cobwebs
  • Can be used hand-held or attached to a pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.