
Cobweb Duster Brush, 6 11/16 Cobweb / Corner Duster Brush with 20 Pole
Mfr # GRI108
Zoro # G315718178
product price: $23.25
/eaKey Features
Width
6 in
Material
PET Polymer Fibers / Aluminum
Depth
6 in
Color
Blue / Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRI108
Zoro #
G315718178
UPC #
810162790073
Country of Origin
China
Dimensions
Width
6 in
Depth
6 in
Length
28 in
Details
Material
PET Polymer Fibers / Aluminum
Color
Blue / Silver
Description
Clean corners and tight spaces effortlessly with the Gritt Commercial 6-11/16 cobweb/corner duster brush. Its soft bristles ensure thorough cleaning without surface damage. Ideal for maintaining a welcoming environment, this duster reaches into corners with ease.1-section 20 pole includedgives you that extra reach you need to clean those hard-to-reach areas.. Designed for overhead use, its twist-and-lock system keeps it securely extended. Perfect for restaurants, cafes, or offices, this duster ensures cobwebs and dust are swiftly removed.
- Excellent for accessing corners and tight spots with ease
- Gentle bristles ensure surface protection
- Perfect for eliminating cobwebs and dust buildup
- Conveniently attach the duster to the pole for overhead cleaning ease
- Kit Includes: 6-11/16" cobweb / corner duster brush and 20" pole
- Duster Length: 6-11/16""
- Handle Material: Aluminum
- Cobweb duster dust corners, ceilings and vents without scratching
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.