Zoro Homepage

Cobweb Duster Brush, 6 11/16 Cobweb / Corner Duster Brush with 6' Telescopic Pole

  • Mfr # GRI102-6F

  • Zoro # G615718151


product price: $32.99
/ea

Key Features

Material
PET Polymer Fibers / Aluminum
Width
3 in
Depth
3 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI102-6F
Zoro #
G615718151
UPC #
810162791681
Country of Origin
China

Dimensions

Width
3 in
Depth
3 in
Length
49 to 80 in

Details

Material
PET Polymer Fibers / Aluminum
Color
Blue

Description

Clean corners and tight spaces effortlessly with the Gritt Commercial 6-11/16 cobweb/corner duster brush. Its soft bristles ensure thorough cleaning without surface damage. Ideal for maintaining a welcoming environment, this duster reaches into corners with ease.The 2-section telescopic pole included, adjusts from 3.5' to 6', eliminating the need for a ladder in many instances. Designed for overhead use, its twist-and-lock system keeps it securely extended. Perfect for restaurants, cafes, or offices, this duster ensures cobwebs and dust are swiftly removed.


  • Excellent for accessing corners and tight spots with ease
  • Gentle bristles ensure surface protection
  • Perfect for eliminating cobwebs and dust buildup
  • Adjustable 3.5 - 6' length on the 2-section pole securely locks
  • Conveniently attach the duster to the telescopic pole for overhead cleaning ease
  • Kit Includes: 6-11/16" cobweb / corner duster brush and 6' telescopic pole
  • Duster Length: 6-11/16""
  • Pole Minimum Length: 3.5'
  • Pole Maximum Length: 6'
  • Cobweb duster dust corners, ceilings and vents without scratching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.