Shop GRITT COMMERCIAL
See all product information
Create Account
Gym Wipes, All-Purpose Cleaning Wipes - 4 x 800 Count Roll + Bucket, 3200 Wipes, 4PK
- Mfr # GRI5-RW-1-B-CS-NR
- Zoro # G815775220
product price:Â
$
161.99
/pk of 4, $40.50/ea
Free Shipping & Returns
Key Features
Depth
10 in
Material
Mesh Spunlace
Color
White
Width
10 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRI5-RW-1-B-CS-NR
- Zoro #
- G815775220
- UPC #
- 810162792572
- Country of Origin
- China
- Material
- Mesh Spunlace
- Color
- White
Dimensions
- Depth
- 10 in
- Width
- 10 in
- Length
- 12 in
Description
Gritt Commercial Surface Care Wipes offer gentle yet effective cleaning and deodorizing action without causing any harm to surfaces. Pre-moistened with a unique light-dose, quat-based formula, these wipes are particularly suitable for various environments including gyms, athletic centers, healthcare facilities, and beyond. They serve as a viable alternative to disinfecting and sanitizing wipes, as they do not necessitate the solution to stay wet on the surface for an extended period to achieve efficacy.
- Wipe Count: 800-wipes/roll
- Roll Dimensions: 7.8" h x 7" d
- Wipe Dimensions: 8" h x 6" w
- Fragrance: A clean, fresh scent
- PORTABLE AND REFILLABLE DISPENSER: Our portable dispenser makes it easy to offer guests, staff, or visitors access to all purpose wipes wherever they are needed. Simply pick up and relocate the wipe dispenser or pop off the lid to refill it with our large wipes.
- Clean & clear formula for residue-free cleaning and deodorizing
- Safe for use on vinyl, rubber, leather, plastic, metal, finished wood and most other non-porous surfaces
- Removes sweat, body oils and grime from surfaces
- Ideal for all types of gym, fitness equipment, retail, schools and offices
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.