Pro Window Washing Kit with with 14 Squeegee, 14 Washer and 6' Telescopic Pole

  • Mfr # GRI137-6F-14

  • Zoro # G615718175


product price:  $42.39
/ea

Key Features

Squeegee Blade Material
Plastic / Microfiber / Natural Rubber / Aluminum
Color
Black / Blue / Silver
Squeegee Blade Width
14 in
Depth
1 in
Length
41 to 72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI137-6F-14
Zoro #
G615718175
UPC #
810162792060
Country of Origin
China

Dimensions

Squeegee Blade Width
14 in
Depth
1 in
Length
41 to 72 in

Details

Squeegee Blade Material
Plastic / Microfiber / Natural Rubber / Aluminum
Color
Black / Blue / Silver

Description

The Gritt Commercial Pro Window Cleaning Kit contains the tools you need to wash and clean windows. The Gritt Commercial 14 inch Window Washer will thoroughly but gently wash your outside windows. The absorbent microfiber sleeve easily removes dirt and grime. The Gritt Commercial 14 inch Squeegee removes excess water from your windows for a professional, streak-free result. Connect both tools to the included 6 ft. telescopic pole.


  • 3 tools for professional window cleaning
  • Tools easily attach to the included telescopic 6' pole
  • Handle swivels 180° to reach tight corners, edges and sills
  • Absorbent microfiber sleeve is easily machine-washable
  • Great for heavy-duty window cleaning
  • Minimum Pole Length: 3.5'
  • Maximum Pole Length: 6'
  • Handle Material: Aluminum
  • Blade Length: 14-Inches
  • Effortlessly swap blades using the convenient quick-release flap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.