Stainless Steel Gym Wipe Dispenser, Wall Mount Wet Wipe Dispenser

  • Mfr # GRI510-W-NR

  • Zoro # G215775219


product price:  $93.79
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Length
10.6 in
Depth
13.1 in
Width
13.1 in
Material
201 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRI510-W-NR
Zoro #
G215775219
UPC #
810162792633
Country of Origin
China

Dimensions

Length
10.6 in
Depth
13.1 in
Width
13.1 in

Details

Color
Stainless Steel
Material
201 Stainless Steel

Description

When strategically placed within public and commercial spaces, The Gritt Commercial Stainless Steel Wall Mount Wet Wipe Dispenser offers clients, guests, and employees a sleek and cost-effective solution for maintaining clean and sanitary hands and surfaces. Complete with all necessary mounting hardware, installation onto walls and columns is effortless and seamless.Crafted from durable 201 stainless steel, the dispenser boasts a full anti-smudge oleophobic coating, ensuring a consistently polished appearance even after numerous uses. Its top lid can be easily removed with two push buttons, revealing a spacious base capable of accommodating a full-size roll of up to 1200 wipes. Additionally, the lid features a laser-cut Tri-Star opening, allowing for convenient threading of wipes and tear-off at the perforation for hassle-free use.


  • Perfect for gyms, day care centers, grocery stores, retirement homes, and other facilities
  • 10 in. x 10 in. Plastic Wipe Holding Bucket Included
  • Sleek design allows it to blend in with surroundings
  • Hassle-Free Wipe Dispensing
  • Stainless Steel Construction
  • Space Saving Design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.