Shop GRITT COMMERCIAL
See all product information
Create Account
Gym Wipes, All-Purpose Cleaning Wipes - 4 x 800 Count Roll 3200 Commercial Wipes, 4PK
- Mfr # GRI5-RW-4-NR
- Zoro # G515775223
product price:Â
$
112.99
/pk of 4, $28.25/ea
Free Shipping & Returns
Key Features
Depth
7 in
Material
Mesh Spunlace
Width
7 in
Color
White
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRI5-RW-4-NR
- Zoro #
- G515775223
- UPC #
- 810162792589
- Country of Origin
- China
Dimensions
- Depth
- 7 in
- Width
- 7 in
- Length
- 8 in
Details
- Material
- Mesh Spunlace
- Color
- White
Description
Gritt Commercial Surface Care Wipes offer gentle yet effective cleaning and deodorizing action without causing any harm to surfaces. Pre-moistened with a unique light-dose, quat-based formula, these wipes are particularly suitable for various environments including gyms, athletic centers, healthcare facilities, and beyond. They serve as a viable alternative to disinfecting and sanitizing wipes, as they do not necessitate the solution to stay wet on the surface for an extended period to achieve efficacy.
- Roll Count: 4-rolls/case
- Wipe Count: 800-wipes/roll, 3,200 total wipes
- Roll Dimensions: 7.8" h x 7" d
- Wipe Dimensions: 8" h x 6" w
- Fragrance: A clean, fresh scent
- Designed for use with center-pull dispensers
- Clean & clear formula for residue-free cleaning and deodorizing
- Safe for use on vinyl, rubber, leather, plastic, metal, finished wood and most other non-porous surfaces
- Removes sweat, body oils and grime from surfaces
- Ideal for all types of gym, fitness equipment, retail, schools and offices
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.