Window Washing Kit with 14 Swivel Window Squeegee and 6' Telescopic Pole

  • Mfr # GRI130-6F-14

  • Zoro # G115718163


product price:  $36.15
/ea

Key Features

Squeegee Blade Material
Natural Rubber / Steel / Plastic / Aluminum
Color
Blue / Silver / Black
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRI130-6F-14
Zoro #
G115718163
UPC #
810162791841
Country of Origin
China

Dimensions

Length
45 to 76 in
Squeegee Blade Width
14 in
Depth
1 in

Details

Squeegee Blade Material
Natural Rubber / Steel / Plastic / Aluminum
Color
Blue / Silver / Black

Description

Achieve flawless windows with the Gritt Commercial 14 swivel window squeegee, a must-have tool for impeccable results. Crafted from durable plastic, the handle features an ergonomic design for user comfort, reducing fatigue during extended use. The squeegee's innovative swivel design enables effortless cleaning of challenging, hard-to-reach areas, ensuring a pristine environment in your restaurant, cafe, or office.Replacing the natural rubber blade is a simple process with the convenient quick-release flap mechanism. Just lift the flap, remove the old blade, insert the new one, and secure the flap for a secure grip. Prompt blade replacement is essential at the first signs of wear to maintain optimal performance. Remember to clean and dry the squeegee before storage to ensure continued functionality.


  • 2 tools for professional window cleaning
  • Tools easily attach to the included telescopic 6' pole
  • Guarantees windows free of streaks
  • Handle swivels 180° to reach tight corners, edges and sills
  • Effortlessly swap blades using the convenient quick-release flap
  • Lightweight plastic construction minimizes user fatigue
  • Streamlines the window cleaning process
  • Minimum Pole Length: 3.5'
  • Maximum Pole Length: 6'
  • Handle Material: Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.