Window Washing Kit with 18 Swivel Window Squeegee and 20 Pole

  • Mfr # GRI131-18

  • Zoro # G115718125


product price: $28.79
/ea

Key Features

Color
Blue / Silver / Black
Depth
1 in
Squeegee Blade Material
Natural Rubber / Steel / Plastic / Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRI131-18
Zoro #
G115718125
UPC #
810162791926
Country of Origin
China

Dimensions

Squeegee Blade Width
18 in
Depth
1 in
Length
20 in

Details

Color
Blue / Silver / Black
Squeegee Blade Material
Natural Rubber / Steel / Plastic / Aluminum

Description

Achieve flawless windows with the Gritt Commercial 18 swivel window squeegee, a must-have tool for impeccable results. Crafted from durable plastic, the handle features an ergonomic design for user comfort, reducing fatigue during extended use. The squeegee's innovative swivel design enables effortless cleaning of challenging, hard-to-reach areas, ensuring a pristine environment in your restaurant, cafe, or office.Replacing the natural rubber blade is a simple process with the convenient quick-release flap mechanism. Just lift the flap, remove the old blade, insert the new one, and secure the flap for a secure grip. Prompt blade replacement is essential at the first signs of wear to maintain optimal performance. Remember to clean and dry the squeegee before storage to ensure continued functionality.


  • 2 tools for professional window cleaning
  • Tools easily attach to the included telescopic 20" pole
  • Guarantees windows free of streaks
  • Handle swivels 180° to reach tight corners, edges and sills
  • Effortlessly swap blades using the convenient quick-release flap
  • Lightweight plastic construction minimizes user fatigue
  • Streamlines the window cleaning process
  • Pole Length: 20"
  • Handle Material: Aluminum
  • Blade Length: 18-Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.