Gym Wipe Starter Kit, Black Stainless Steel Wipe Dispenser + 800 Count Surface Care Wipes

  • Mfr # GRI509-BLK-RW-NR

  • Zoro # G315775218


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
13.1 in
Material
201 Stainless Steel / Mesh Spunlace
Length
36 in
Depth
13.1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRI509-BLK-RW-NR
Zoro #
G315775218
UPC #
810162792596
Country of Origin
China

Dimensions

Width
13.1 in
Length
36 in
Depth
13.1 in

Details

Color
Black
Material
201 Stainless Steel / Mesh Spunlace

Description

Whether you manage a gym, spa, hospital, assisted living community, or restaurant, our sleek Gritt Commercial Stainless Steel floor dispenser streamlines the process for guests to swiftly sanitize equipment or any non-porous surfaces.Featuring a handy pop-up dispenser atop, this trash receptacle accommodates center-pull disinfecting wipe refill rolls, ensuring effortless access to wipes alongside a designated trash bin. Crafted with durability in mind, its powder-coated design minimizes chipping, fading, and scratching, allowing placement at your establishment's entrance or front-of-house area. Its decorative protective finish complements any decor seamlesslyGritt Commercial Surface Care Wipes offer gentle yet effective cleaning and deodorizing action without causing any harm to surfaces. Pre-moistened with a unique light-dose, quat-based formula, these wipes are particularly suitable for various environments including gyms, athletic centers, healthcare facilities, and beyond. They serve as a viable alternative to disinfecting and sanitizing wipes, as they do not necessitate the solution to stay wet on the surface for an extended period to achieve efficacy.


  • Trash receptacle and wipe dispenser all-in-one
  • High Capacity 7-Gal. Built-In Trash For Less Frequent Servicing
  • Plastic Wipe Holding Bucket Included
  • Wipe Count: 800-wipes/roll
  • Roll Dimensions: 7.8" h x 7" d
  • Wipe Dimensions: 8" h x 6" w
  • Fragrance: A clean, fresh scent
  • Designed for use with center-pull dispensers
  • Clean & clear formula for residue-free cleaning and deodorizing
  • Safe for use on vinyl, rubber, leather, plastic, metal, finished wood and most other non-porous surfaces

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.