Clamp Down Type Quick Release Toggle Clamp - 7" x 2"
- Mfr # G1773
- Zoro # G223574477
product price:Â
$
21.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G1773
- Zoro #
- G223574477
- UPC #
- 690550017735
- Country of Origin
- Taiwan, Province of China
Description
These quick-action toggle clamps are extremely useful for bench-mounted jigs and special jigs for machinery.
Specifications:
- Action type: clamp down
- Holding force: 500 lbs.
- Handle position when locked: down
- Size: 7" x 2"
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.