Grizzly 450qt Tan
Mfr # 4400831
Zoro # G312482003
product price: $1,147.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Plastic
Lid Color
Tan
Number of Cans
720
Features
Embossed Ruler on Lid, Environmentally Friendly Pressure-Injected Insulation, Fork Pockets, Heavy Duty Handles and Hinges, Integrated Lid Prop Safety System on Top Edge of Base, Internal Divider Slots and Shelf Edge, Triple Latching System
Body Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4400831
Zoro #
G312482003
UPC #
810114372531
Country of Origin
United States
Dimensions
Inside Height
22 in
Outside Height
30 3/4 in
Inside Length
31 1/2 in
Outside Width
38 1/2 in
Inside Width
46 1/2 in
Outside Length
59 7/8 in
Details
Material
Plastic
Lid Color
Tan
Item
Grizzly Cooler 450qt Tan
Number of Cans
720
Features
Embossed Ruler on Lid, Environmentally Friendly Pressure-Injected Insulation, Fork Pockets, Heavy Duty Handles and Hinges, Integrated Lid Prop Safety System on Top Edge of Base, Internal Divider Slots and Shelf Edge, Triple Latching System
Body Color
Tan
Includes Wheels
Wheels Not Included
Product Type
Heavy-Duty Chest Cooler
Cold Retention - Maximum
10 day
Cooler Capacity - Maximum
450 qt
Description
Grizzly Cooler 450qt Tan, Body Color Tan, Lid Color Tan, Number of Cans 720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.