Grizzly 450qt White
Mfr # 4400830
Zoro # G412481982
product price: $1,147.99
/eaKey Features
Material
Plastic
Lid Color
White
Features
Embossed Ruler on Lid, Environmentally Friendly Pressure-Injected Insulation, Fork Pockets, Heavy Duty Handles and Hinges, Integrated Lid Prop Safety System on Top Edge of Base, Internal Divider Slots and Shelf Edge, Triple Latching System
Number of Cans
720
Body Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4400830
Zoro #
G412481982
UPC #
810114372524
Country of Origin
United States
Dimensions
Outside Width
38 1/2 in
Inside Height
22 in
Outside Length
59 7/8 in
Inside Width
46 1/2 in
Inside Length
31 1/2 in
Outside Height
30 3/4 in
Details
Material
Plastic
Lid Color
White
Features
Embossed Ruler on Lid, Environmentally Friendly Pressure-Injected Insulation, Fork Pockets, Heavy Duty Handles and Hinges, Integrated Lid Prop Safety System on Top Edge of Base, Internal Divider Slots and Shelf Edge, Triple Latching System
Item
Grizzly Cooler 450qt White
Number of Cans
720
Body Color
White
Cold Retention - Maximum
10 day
Includes Wheels
Wheels Not Included
Product Type
Heavy-Duty Chest Cooler
Cooler Capacity - Maximum
450 qt
Description
Grizzly Cooler 450qt White, Body Color White, Lid Color White, Number of Cans 720
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.