Zoro Homepage

Grizzly 45qt Tan

  • Mfr # 4400737

  • Zoro # G512481936


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Lid Color
Tan
Body Color
Tan
Features
D-Style Gasket, Environmentally Friendly Pressure-Injected Insulation, Full-Length Drain Channels for Complete Draining, Heavy Duty Handles, Integrated Hold Open Feature on Hinges, Non-Slip Non-Marking Rubber Feet
Number of Cans
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400737
Zoro #
G512481936
UPC #
810114370032
Country of Origin
United States

Dimensions

Inside Length
10 3/4 in
Inside Height
11 1/4 in
Outside Height
17 in
Inside Width
22 3/4 in
Outside Width
17 1/4 in
Outside Length
30 1/2 in

Details

Material
Plastic
Lid Color
Tan
Item
Grizzly Cooler 45qt Tan
Body Color
Tan
Features
D-Style Gasket, Environmentally Friendly Pressure-Injected Insulation, Full-Length Drain Channels for Complete Draining, Heavy Duty Handles, Integrated Hold Open Feature on Hinges, Non-Slip Non-Marking Rubber Feet
Number of Cans
42
Includes Wheels
Wheels Not Included
Product Type
Heavy-Duty Chest Cooler
Cooler Capacity - Maximum
45 qt
Cold Retention - Maximum
10 day

Description

Grizzly Cooler 45qt Tan, Body Color Tan, Lid Color Tan, Number of Cans 42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.