Grizzly 45qt White
Mfr # 4400736
Zoro # G512481899
product price: $337.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Number of Cans
42
Features
D-Style Gasket, Environmentally Friendly Pressure-Injected Insulation, Full-Length Drain Channels for Complete Draining, Heavy Duty Handles, Integrated Hold Open Feature on Hinges, Non-Slip Non-Marking Rubber Feet
Lid Color
White
Body Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4400736
Zoro #
G512481899
UPC #
810114370025
Country of Origin
United States
Dimensions
Inside Width
22 3/4 in
Outside Length
30 1/2 in
Outside Height
17 in
Outside Width
17 1/4 in
Inside Height
11 1/4 in
Inside Length
10 3/4 in
Details
Material
Plastic
Item
Grizzly Cooler 45qt White
Number of Cans
42
Features
D-Style Gasket, Environmentally Friendly Pressure-Injected Insulation, Full-Length Drain Channels for Complete Draining, Heavy Duty Handles, Integrated Hold Open Feature on Hinges, Non-Slip Non-Marking Rubber Feet
Lid Color
White
Body Color
White
Cold Retention - Maximum
10 day
Product Type
Heavy-Duty Chest Cooler
Cooler Capacity - Maximum
45 qt
Includes Wheels
Wheels Not Included
Description
Grizzly Cooler 45qt White, Body Color White, Lid Color White, Number of Cans 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.