Insulated Mug, 12 oz. Capacity
Mfr # 4450110
Zoro # G4865082
product price: $21.25
/eaKey Features
Material
Stainless Steel
Lid Color
Black
Capacity
12 oz
Features
Ergonomic Hand Grip
Body Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4450110
Zoro #
G4865082
UPC #
858437006481
Country of Origin
China
Dimensions
Exterior Dia.
3 in
Exterior Width
3"
Exterior Length
3"
Exterior Height
5-1/2"
Overall Height
5 3/8 in
Overall Diameter
3 in
Details
Item
Insulated Mug
Material
Stainless Steel
Lid Color
Black
Capacity
12 oz
Features
Ergonomic Hand Grip
Body Color
Silver
Includes Spout
Spout Not Included
Product Type
Sleeve
Insulation
Insulated
Body Material
Stainless Steel
Capacity - Maximum
12 oz
Includes Straw
Straw Not Included
Description
Insulated Mug, 12 oz Capacity, Silver, Stainless Steel, Ergonomic Hand Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.