Zoro Homepage

Insulated Mug, 16 oz. Capacity

  • Mfr # 4450064

  • Zoro # G4826768


product price: $20.19
/ea

Key Features

Material
Stainless Steel
Features
Built-In Hand Grip, Sweat Free
Body Color
Gray
Capacity
16 oz
Lid Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4450064
Zoro #
G4826768
UPC #
858437006443
Country of Origin
China

Dimensions

Exterior Length
3"
Exterior Width
3"
Exterior Height
6-7/8"
Exterior Dia.
3 in
Overall Height
6 1/4 in
Overall Diameter
3 in

Details

Item
Insulated Mug
Material
Stainless Steel
Features
Built-In Hand Grip, Sweat Free
Body Color
Gray
Capacity
16 oz
Lid Color
Black
Insulation
Insulated
Includes Spout
Spout Not Included
Body Material
Stainless Steel
Includes Straw
Straw Not Included
Product Type
Sleeve
Capacity - Maximum
16 oz

Description

Insulated Mug, 16 oz Capacity, Gray, Stainless Steel, Built-In Hand Grip, Sweat Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.