Zoro Homepage

Insulated Mug, 16 oz. Capacity

  • Mfr # 4450065

  • Zoro # G4770591


product price: $20.19
/ea

Key Features

Material
Stainless Steel
Lid Color
Black
Body Color
Gray
Capacity
16 oz
Features
Built-In Hand Grip, Sweat Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4450065
Zoro #
G4770591
UPC #
858437006436
Country of Origin
China

Dimensions

Exterior Height
6-7/8"
Exterior Length
3"
Exterior Dia.
3 in
Exterior Width
3"
Overall Height
6 1/4 in
Overall Diameter
3 in

Details

Item
Insulated Mug
Material
Stainless Steel
Lid Color
Black
Body Color
Gray
Capacity
16 oz
Features
Built-In Hand Grip, Sweat Free
Product Type
Sleeve
Insulation
Insulated
Capacity - Maximum
16 oz
Body Material
Stainless Steel
Includes Straw
Straw Not Included
Includes Spout
Spout Not Included

Description

Insulated Mug, 16 oz Capacity, Gray, Stainless Steel, Built-In Hand Grip, Sweat Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.