Zoro Homepage

Insulated Mug, 32 oz. Capacity

  • Mfr # 4450034

  • Zoro # G4848459


product price: $31.69
/ea

Key Features

Material
Stainless Steel
Lid Color
Black
Body Color
Silver
Capacity
32 oz
Features
Rubberized Grip Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4450034
Zoro #
G4848459
UPC #
854504006491
Country of Origin
China

Dimensions

Exterior Width
4-1/8"
Exterior Length
4-1/8"
Exterior Dia.
4 1/2 in
Exterior Height
8"
Overall Diameter
4 in
Overall Height
8 5/8 in

Details

Item
Insulated Mug
Material
Stainless Steel
Lid Color
Black
Body Color
Silver
Capacity
32 oz
Features
Rubberized Grip Pad
Capacity - Maximum
32 oz
Body Material
Stainless Steel
Includes Straw
Straw Not Included
Product Type
Cup
Includes Spout
Spout Not Included
Insulation
Insulated
BPA-Free Status
BPA-Free

Description

Insulated Mug, 32 oz Capacity, Silver, Stainless Steel, Rubberized Grip Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.