Zoro Homepage

Marine Chest Cooler, 16.0 qt. Capacity

  • Mfr # 4400623

  • Zoro # G6243802


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Capacity
16 qt.
Material
Plastic
With Wheels
Yes
Type
Marine
Cooler Capacity
16 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400623
Zoro #
G6243802
UPC #
855489007701
Country of Origin
United States

Dimensions

Exterior Length
18 3/4 in
Exterior Dia.
Not Round
Exterior Height
14 3/8 in
Exterior Width
11 3/8 in
Outside Length
18 3/4 in
Outside Height
14 3/8 in
Outside Width
11 3/8 in

Details

Capacity
16 qt.
Material
Plastic
With Wheels
Yes
Type
Marine
Cooler Capacity
16 qt
Cooler Body Type
Marine Chest Cooler
Item
Marine Chest Cooler
Cooler Design
Container Storage
Ice Retention
Up to 4 days
Lid Color
Teal
Soft/Hard
Hard
Insulation
Polyurethane Foam
Primary Material
Plastic
Number of Cans
15
Body Color
Teal
Features
Environmentally Friendly, Molded-In Hinge with Stainless Steel Pin
Product Type
Heavy-Duty Chest Cooler
Includes
Nylon Strap
Cooler Capacity - Maximum
16 qt
Includes Wheels
Wheels Not Included
Cold Retention - Maximum
4 day

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 16 qt, Exterior Length 18 3/4 in, Exterior Width 11 3/8 in, Exterior Height 14 3/8 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 4 days, Body Color Teal, Lid Color Teal, Number of Cans 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.