Zoro Homepage

Marine Chest Cooler, 16.0 qt. Capacity

  • Mfr # 4400631

  • Zoro # G6265058


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Capacity
16 qt.
Material
Plastic
With Wheels
Yes
Exterior Length
18 3/4 in
Insulation
Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400631
Zoro #
G6265058
UPC #
855489007749
Country of Origin
United States

Dimensions

Exterior Length
18 3/4 in
Exterior Height
14 3/8 in
Exterior Dia.
Not Round
Exterior Width
11 3/8 in
Outside Height
14 3/8 in
Outside Length
18 3/4 in
Outside Width
11 3/8 in

Details

Capacity
16 qt.
Material
Plastic
With Wheels
Yes
Insulation
Polyurethane Foam
Item
Marine Chest Cooler
Body Color
Gray
Cooler Body Type
Marine Chest Cooler
Primary Material
Plastic
Features
Environmentally Friendly, Molded-In Hinge with Stainless Steel Pin, Rope Handle
Cooler Capacity
16 qt
Ice Retention
Up to 4 days
Cooler Design
Container Storage
Type
Marine
Number of Cans
15
Soft/Hard
Hard
Lid Color
Gray
Product Type
Heavy-Duty Chest Cooler
Cold Retention - Maximum
4 day
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
15 qt

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 15 qt, Exterior Length 18 3/4 in, Exterior Width 11 3/8 in, Exterior Height 14 3/8 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 4 days, Body Color Gray, Lid Color Gray, Number of Cans 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.