Zoro Homepage

Marine Chest Cooler, 20.0 qt. Capacity

  • Mfr # 4400624

  • Zoro # G6253821


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Capacity
20 qt.
Material
Plastic
With Wheels
Yes
Cooler Body Type
Marine Chest Cooler
Exterior Length
20 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400624
Zoro #
G6253821
UPC #
855489007718
Country of Origin
United States

Dimensions

Exterior Length
20 1/4 in
Exterior Height
14 1/4 in
Exterior Width
14 1/2 in
Exterior Dia.
Not Round
Outside Height
14 1/4 in
Outside Width
14 1/2 in
Outside Length
20 1/4 in

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 20 qt, Exterior Length 20 1/4 in, Exterior Width 14 1/2 in, Exterior Height 14 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 5 days, Body Color Teal, Lid Color Teal, Number of Cans 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.