Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Chest Cooler, 20.0 qt. Capacity

  • Mfr # 4400632

  • Zoro # G6278498


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Capacity
20 qt.
Material
Plastic
With Wheels
Yes
Ice Retention
Up to 5 days
Number of Cans
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400632
Zoro #
G6278498
UPC #
855489007756
Country of Origin
United States

Dimensions

Exterior Length
20 1/4 in
Exterior Width
14 1/2 in
Exterior Dia.
Not Round
Exterior Height
14 1/4 in
Outside Length
20 1/4 in
Outside Height
14 1/4 in
Outside Width
14 1/2 in

Details

Capacity
20 qt.
Material
Plastic
With Wheels
Yes
Ice Retention
Up to 5 days
Number of Cans
24
Type
Marine
Cooler Capacity
20 qt
Primary Material
Plastic
Insulation
Polyurethane Foam
Soft/Hard
Hard
Lid Color
Gray
Cooler Design
Container Storage
Body Color
Gray
Cooler Body Type
Marine Chest Cooler
Item
Marine Chest Cooler
Features
Environmentally Friendly, Molded-In Hinge with Stainless Steel Pin, Rope Handle
Product Type
Heavy-Duty Chest Cooler
Cold Retention - Maximum
5 day
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
20 qt

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 20 qt, Exterior Length 20 1/4 in, Exterior Width 14 1/2 in, Exterior Height 14 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 5 days, Body Color Gray, Lid Color Gray, Number of Cans 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.