This item is Discontinued.

Grizzly Coolers Marine Chest Cooler, 60.0 qt. Capacity 4400613

This item is Discontinued.

Grizzly Coolers

Marine Chest Cooler, 60.0 qt. Capacity (Discontinued)

Mfr # 4400613
Zoro # G6301963
UPC # 855489007817
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4400613
Zoro #
G6301963
UPC #
855489007817
Country of Origin
United States

Dimensions

Exterior Width
17 3/8 in
Exterior Dia.
Not Round
Exterior Length
30 3/8 in
Exterior Height
17 1/4 in
Outside Width
17 3/8 in
Outside Length
30 3/8 in
Outside Height
17 1/4 in

Details

Capacity
60 qt.
Material
Plastic
With Wheels
Yes
Lid Color
Green
Item
Marine Chest Cooler
Insulation
Polyurethane Foam
Cooler Capacity
60 qt
Cooler Body Type
Marine Chest Cooler
Ice Retention
Up to 8 days
Number of Cans
72
Primary Material
Plastic
Cooler Design
Container Storage
Body Color
Green
Features
Environmentally Friendly, Molded-In Hinge with Stainless Steel Pin, Rope Handle
Product Type
Heavy-Duty Chest Cooler
Cold Retention - Maximum
8 day
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
60 qt

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 60 qt, Exterior Length 30 3/8 in, Exterior Width 17 3/8 in, Exterior Height 17 1/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 8 days, Body Color Green, Lid Color Green, Number of Cans 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.