Shop GRIZZLY COOLERS

Marine Chest Cooler, Hard Sided, 15.0 qt.

  • Mfr # 4400000

  • Zoro # G4786859


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Capacity
15 qt.
Material
Plastic
With Wheels
Yes
Cooler Design
Container Storage
Features
Carry Handle, Molded-In Hinge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4400000
Zoro #
G4786859
UPC #
854504006002
Country of Origin
United States

Dimensions

Exterior Height
14 1/4 in
Exterior Width
11 1/2 in
Exterior Length
19 in
Outside Width
11 1/2 in
Outside Length
19 in
Outside Height
14 1/4 in

Details

Capacity
15 qt.
Material
Plastic
With Wheels
Yes
Cooler Design
Container Storage
Features
Carry Handle, Molded-In Hinge
Number of Cans
15
Body Color
White
Cooler Body Type
Marine Chest Cooler
Soft/Hard
Hard
Type
Marine
Insulation
Polyurethane Foam
Ice Retention
Up to 4 days
Cooler Capacity
15 qt
Item
Marine Chest Cooler
Primary Material
Plastic
Lid Color
White
Product Type
Heavy-Duty Chest Cooler
Includes
Adjustable Shoulder Strap
Cold Retention - Maximum
4 day
Cooler Capacity - Maximum
15 qt
Includes Wheels
Wheels Not Included

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 15 qt, Exterior Length 19 in, Exterior Width 11 1/2 in, Exterior Height 14 1/4 in, Plastic, Ice Retention Up to 4 days, Body Color White, Lid Color White, Number of Cans 15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.