Zoro Homepage

Marine Chest Cooler, Hard Sided, 15.0 qt.

  • Mfr # 4400005

  • Zoro # G5516137


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Capacity
15 qt.
Material
Plastic
With Wheels
Yes
Type
Marine
Cooler Design
Container Storage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400005
Zoro #
G5516137
UPC #
854504006729
Country of Origin
United States

Dimensions

Exterior Length
19 in
Exterior Height
14 1/4 in
Exterior Width
11 1/2 in
Outside Width
11 1/2 in
Outside Length
19 in
Outside Height
14 1/4 in

Details

Capacity
15 qt.
Material
Plastic
With Wheels
Yes
Type
Marine
Cooler Design
Container Storage
Item
Marine Chest Cooler
Ice Retention
Up to 4 days
Cooler Capacity
15 qt
Primary Material
Plastic
Number of Cans
15
Cooler Body Type
Marine Chest Cooler
Insulation
Polyurethane Foam
Features
Carry Handle, Molded-In Hinge
Body Color
Red
Lid Color
Red
Soft/Hard
Hard
Product Type
Heavy-Duty Chest Cooler
Includes
Adjustable Shoulder Strap
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
15 qt
Cold Retention - Maximum
4 day

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 15 qt, Exterior Length 19 in, Exterior Width 11 1/2 in, Exterior Height 14 1/4 in, Plastic, Ice Retention Up to 4 days, Body Color Red, Lid Color Red, Number of Cans 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.