Shop GRIZZLY COOLERS

Marine Chest Cooler, Hard Sided, 165.0 qt.

  • Mfr # 4400609

  • Zoro # G5508227


product price:  $613.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Capacity
165 qt.
Material
Plastic
With Wheels
Yes
Primary Material
Plastic
Exterior Height
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4400609
Zoro #
G5508227
UPC #
855489007008
Country of Origin
United States

Dimensions

Exterior Height
19 3/4 in
Exterior Length
47 3/4 in
Exterior Width
22 3/4 in
Outside Length
47 3/4 in
Outside Height
19 3/4 in
Outside Width
22 3/4 in

Details

Capacity
165 qt.
Material
Plastic
With Wheels
Yes
Primary Material
Plastic
Ice Retention
Up to 7 days
Soft/Hard
Hard
Cooler Design
Container Storage
Lid Color
Tan
Insulation
Polyurethane Foam
Number of Cans
160
Item
Marine Chest Cooler
Cooler Capacity
165 qt
Cooler Body Type
Marine Chest Cooler
Features
Molded-In Hinge, Non-Slip Feet, Rope Handle
Body Color
Tan
Type
Marine
Product Type
Heavy-Duty Chest Cooler
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
165 qt
Cold Retention - Maximum
7 day

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 165 qt, Exterior Length 47 3/4 in, Exterior Width 22 3/4 in, Exterior Height 19 3/4 in, Plastic, Ice Retention Up to 7 days, Body Color Tan, Lid Color Tan, Number of Cans 160

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.