Shop GRIZZLY COOLERS

Marine Chest Cooler, Hard Sided, 20.0 qt.

  • Mfr # 4400011

  • Zoro # G5523870


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Capacity
20 qt.
Material
Plastic
With Wheels
Yes
Number of Cans
24
Insulation
Polyurethane Foam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4400011
Zoro #
G5523870
UPC #
854504006705
Country of Origin
United States

Dimensions

Exterior Height
14 1/2 in
Exterior Length
20 in
Exterior Width
13 1/2 in
Outside Height
14 1/2 in
Outside Length
20 in
Outside Width
13 1/2 in

Details

Capacity
20 qt.
Material
Plastic
With Wheels
Yes
Number of Cans
24
Insulation
Polyurethane Foam
Lid Color
Red
Ice Retention
Up to 4 days
Cooler Body Type
Marine Chest Cooler
Body Color
Red
Soft/Hard
Hard
Cooler Capacity
20 qt
Features
Molded-In Hinge, Non-Slip Feet, Stainless Steel Handle
Item
Marine Chest Cooler
Type
Marine
Cooler Design
Container Storage
Primary Material
Plastic
Product Type
Heavy-Duty Chest Cooler
Cold Retention - Maximum
4 day
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
20 qt

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 20 qt, Exterior Length 20 in, Exterior Width 13 1/2 in, Exterior Height 14 1/2 in, Plastic, Ice Retention Up to 4 days, Body Color Red, Lid Color Red, Number of Cans 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.