Shop GRIZZLY COOLERS

Marine Chest Cooler, Hard Sided, 60.0 qt.

  • Mfr # 4400019

  • Zoro # G5525970


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Capacity
60 qt.
Material
Plastic
With Wheels
Yes
Body Color
Tan
Exterior Length
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4400019
Zoro #
G5525970
UPC #
854504006217
Country of Origin
United States

Dimensions

Exterior Length
30 1/2 in
Exterior Height
17 in
Exterior Width
17 1/2 in
Outside Height
17 in
Outside Length
30 1/2 in
Outside Width
17 1/2 in

Details

Capacity
60 qt.
Material
Plastic
With Wheels
Yes
Body Color
Tan
Number of Cans
72
Type
Marine
Cooler Capacity
60 qt
Lid Color
Tan
Insulation
Polyurethane Foam
Cooler Body Type
Marine Chest Cooler
Item
Marine Chest Cooler
Soft/Hard
Hard
Ice Retention
Up to 6 days
Cooler Design
Container Storage
Primary Material
Plastic
Features
Molded-In Hinge, Non-Slip Feet, Rope Handle
Product Type
Heavy-Duty Chest Cooler
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
60 qt
Cold Retention - Maximum
6 day

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 60 qt, Exterior Length 30 1/2 in, Exterior Width 17 1/2 in, Exterior Height 17 in, Plastic, Ice Retention Up to 6 days, Body Color Tan, Lid Color Tan, Number of Cans 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.