Shop GRIZZLY COOLERS

Marine Chest Cooler, Hard Sided, 60.0 qt.

  • Mfr # 4400023

  • Zoro # G5536111


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Capacity
60 qt.
Material
Plastic
With Wheels
Yes
Exterior Width
17 1/2 in
Cooler Capacity
60 qt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4400023
Zoro #
G5536111
UPC #
854504006736
Country of Origin
United States

Dimensions

Exterior Width
17 1/2 in
Exterior Height
17 in
Exterior Length
30 1/2 in
Outside Height
17 in
Outside Width
17 1/2 in
Outside Length
30 1/2 in

Details

Capacity
60 qt.
Material
Plastic
With Wheels
Yes
Item
Marine Chest Cooler
Cooler Capacity
60 qt
Cooler Design
Container Storage
Cooler Body Type
Marine Chest Cooler
Features
Molded-In Hinge, Non-Slip Feet, Rope Handle
Lid Color
Red
Body Color
Red
Insulation
Polyurethane Foam
Type
Marine
Soft/Hard
Hard
Ice Retention
Up to 6 days
Primary Material
Plastic
Number of Cans
72
Product Type
Heavy-Duty Chest Cooler
Cold Retention - Maximum
6 day
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
60 qt

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 60 qt, Exterior Length 30 1/2 in, Exterior Width 17 1/2 in, Exterior Height 17 in, Plastic, Ice Retention Up to 6 days, Body Color Red, Lid Color Red, Number of Cans 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.