This item is Discontinued.

Grizzly Coolers Marine Chest Cooler, Hard Sided, 60.0 qt. 4400606

This item is Discontinued.

Grizzly Coolers

Marine Chest Cooler, Hard Sided, 60.0 qt. (Discontinued)

Mfr # 4400606
Zoro # G5498363
UPC # 855489007114
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4400606
Zoro #
G5498363
UPC #
855489007114
Country of Origin
United States

Dimensions

Exterior Height
17 in
Exterior Width
17 1/2 in
Exterior Length
30 1/2 in
Outside Length
30 1/2 in
Outside Height
17 in
Outside Width
17 1/2 in

Details

Capacity
60 qt.
Material
Plastic
With Wheels
Yes
Type
Marine
Body Color
Tan
Soft/Hard
Hard
Features
Molded-In Hinge, Non-Slip Feet, Rope Handle
Cooler Design
Container Storage
Ice Retention
Up to 6 days
Item
Marine Chest Cooler
Number of Cans
72
Insulation
Polyurethane Foam
Lid Color
Tan
Cooler Capacity
60 qt
Primary Material
Plastic
Cooler Body Type
Marine Chest Cooler
Product Type
Heavy-Duty Chest Cooler
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
60 qt
Cold Retention - Maximum
6 day

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 60 qt, Exterior Length 30 1/2 in, Exterior Width 17 1/2 in, Exterior Height 17 in, Plastic, Ice Retention Up to 6 days, Body Color Tan, Lid Color Tan, Number of Cans 72

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.