Shop GRIZZLY
See all product information
Create Account
Power Twist V-Belt, 1/2" x 4'
- Mfr # T21992
- Zoro # G823575270
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Industry Number
T21992
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T21992
- Zoro #
- G823575270
- UPC #
- 662345010009
- Country of Origin
- United States
- Item
- V-Belt
- Industry Number
- T21992
Dimensions
- Top Width
- 1/2 in
Description
Perfect for lathes, table saws, bandsaws and other woodworking tools. Smooth running with less vibration than solid belts. Power Twist V-Belts can be customized in minutes to any size-just add or remove sections to fit your needs. Carry a Power Twist V-
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.