Shop GRIZZLY SUPPLY
See all product information
Create Account
Adhesive Cable Tie Mounts, 1 in Sq, Nylon 6/6, .2 in Slot Wd, UV Resistant, Black, 100PK
- Mfr # GS-CM100-0C
- Zoro # G722799586
product price:Â
$
16.99
/pk of 100, $0.17/ea
Key Features
Size
1" sq
Color
Black
Material
Nylon 6/6
Mounting Type
Adhesive Backing
Indoor/Outdoor
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-CM100-0C
- Zoro #
- G722799586
- UPC #
- 810156480560
- Country of Origin
- China
- Item
- Adhesive Tie Mount
- Color
- Black
- Material
- Nylon 6/6
- Mounting Type
- Adhesive Backing
- Indoor/Outdoor
- Indoor
- For Use On
- 18 - 50 lbs strength cable ties
- Mounting Method
- Adhesive Backing
- Standards
- RoHS Compliant, UL
- Temp. Range
- -40 Degrees to 185 Degrees F
Dimensions
- Size
- 1" sq
- Slot Width
- 0.2 in
- Width
- 1.125 in
- Length
- 1.125 in
Description
The 1 in Black Adhesive Cable Tie Mount provides a reliable anchor for wire management without drilling. These adhesive mounts feature a strong backing for quick, tool-free installation, providing a versatile base for securing wire bundles to smooth surfaces. This Grizzly Supply product is 1.125 in long and 1.125 in wide. The slot width is 0.2 in. It is compatible with cable ties having a tensile strength of 18 to 50 lbs. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.