Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adhesive Hook and Loop Roll, 4 ft L, 2 in W, Hook and Loop Connection, Black, 1PK

  • Mfr # GS-HLAR4x2-0

  • Zoro # G522799557


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-HLAR4x2-0
Zoro #
G522799557
UPC #
810156483134
Country of Origin
China

Description

The 4' x 2" Black Adhesive Hook and Loop Roll provides a customizable mounting solution. These adhesive rolls feature a peel-and-stick backing and can be cut to any desired length, offering a versatile mounting system for items of various sizes. This Grizzly Supply product is 4 ft long and 2 in wide. It has an industrial strength hold of up to 10 lbs. Made from Nylon and Polyester, it is durable for both indoor and outdoor use. The strong adhesive backing allows for easy application. The color is Black. This product is sold as a single roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.